Beli Co2 Meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TESTO CO and CO2 Meter
    Mulai

    Rp27.999.900

    TESTO CO and CO2 Meter
    Deskripsi:
    Cutting-edge technology, easy-to-use, rugged design. These are just a few of the features which make the testo 315-3 stand out head and shoulders above the rest. The CO andCO2 meter is designed to measure carbon monoxide and carbon dioxide parallel in heating systems and ventilation ducts. The readings are presented on an easy-to-read display. A visual and audible alarm are activated when CO/CO2 thresholds are breached. The thresholds can be adjusted to suit your range of applications.The intelligently designed meter has an energy-saving lithium polymer rechargeable battery and powers off automatically when not in use.And here’s yet another practical feature: the CO and CO2 meter for ambient measurements can also be used in combination with the testo 330-2 flue gas analyzer. The CO/CO2 readings can be transferred directly to the analyzer via the meter’s infrared interface.Tune up your CO and CO2 meter with a range of accessories for even more possibilitiesYour testo 315-3 is already well equipped to meet all the demands you would put on a CO and CO2 meter. The following accessories are designed to allow you to customize your meter to suit your own individual requirements:TopSafe protective casing: water and dirt repellent; provides your testo 315-3 CO and CO2 meter with protection in wet and dirty conditionsTesto turbo printer: The testo turbo printer enables you to print out on site and provide your customers with the necessary documentation. The results are transferred to the printer via the CO and CO2 meter’s infrared interfaceTemperature/humidity module: allows you to carry out quick and reliable temperature and humidity measurements  Product Includes: CO and CO2 meter for ambient air measurements, USB power adaptor, cable.CO / CO2 measurement in the heated environment Carbon monoxide (CO) is a colourless, odourless and taste-free gas, but also poisonous. It is produced during the incomplete combustion of substances containing carbon (oil, gas, and solid fuels, etc.). If CO manages to get into the bloodstream through the lungs, it combines with haemoglobin thus preventing oxygen from being transported in the blood; this in turn will result in death through suffocation. This is why it is necessary to regularly check CO emissions at the combustion points of heating systems and in the surrounding areas. Measuring humidity Humidity is an important parameter for health and comfort. Above all, relative humidity is the significant factor - it indicates the extent to which air is saturated with water vapour.With relative humidity of 50%, the air contains just half the maximum amount of water vapour that it could at the right temperature. At 100% relative humidity, the air is completely saturated with water vapour. If 100% saturation is exceeded, the excess moisture condenses into condensate.Therefore, relative humidity can indicate how fast evaporation will take place or the likelihood of condensation forming. As the evaporation of moisture through skin is determined by the relative humidity of the ambient air, the latter is an important parameter for the feeling of comfort.Therefore, health authorities recommend relative humidity of around 50% for living spaces and offices. However, in closed, well ventilated and well heated rooms this value is often not attained, which may have an adverse effect on breathing, skin and mucous membranes. This is particularly the case in winter, as the cold outside air only has a low absolute humidity; when this is warmed up to room temperature, the relative humidity drops dramatically. On the other hand, excessive humidity prevents proper regulation of the body temperature through sweating, and is therefore quickly experienced as being humid.
    atribut:
    • Operating Humidity: 0 to 95 %RH
    • Operating Temperature (°C): 0 to +40
    • Protection Class: IP40 acc. to EN 60529
    • Battery charge: In instrument via charger
    • Battery charging option: In instrument via mains unit
    • Standards: According to EN 50543
    • Battery Life: 10 h Measurement Time (at +20 °C/+68 °F) / Mains Operation possible
    • Dimensions (mm): 190x65x40
    • EU-/EG-guidelines: 2004/108/EG
    • Interface: IRDA / optional Bluetooth
    • Storage Temperature: -20 to +60 °C
    • Storage battery Type: Lithium polymer rechargeable battery
    • Weight (g): 200
  2. Amprobe Wall-Mounted CO2 Meter
    Mulai

    Rp13.999.900

    Amprobe Wall-Mounted CO2 Meter
    Deskripsi:
    Instant feedback with CO2 levels, with additional temperature and humidity measurements. Built in alarm to warn against dangerous CO2 levels. The permanent mounted CO2-200 Air Quality Meter is designed to measure air quality compliance in critical environment controlled areas such as laboratories and production.
    atribut:
    • Measuring Range (ppm): 0 - 9999 (CO2); 2001 - 9999 (Out of Scale range)
    • Resolution CO2 Consentration (ppm): 1
    • Resolution Humidity (%): 0.1 (RH)
    • Accuracy: ±75ppm±5%
    • Temperature (°C): ±0.6
    • Temperature Range (°C): -10 - 60
    • RH Range (%): 0 - 95
    • Accuracy (%): ±3 (RH)
    • Dew Point Temperature (°C): -20 - 59.9
    • Wet Bulb Temperature (°C): -5 - 59.9
    • Power Supply (V): 12 (DC)
    • Temperature Resolution (°C/°F): 0.1
  3. Extech CO2 Meter Portable Air Quality
    Mulai

    Rp10.999.900

    Extech CO2 Meter Portable Air Quality
    Deskripsi:
    INDOOR AIR QUALITY METER LOGGER CO250 adalah suatu perangkat alat uji untuk mengukur dan memonitor kualitas udara pada sebuah ruangan. Dengan menggunakan alat ini dapat diketahui tingkat kuali tas udara sehingga didapatkan data yang terukur batas kualitas udara yang dihasilkan apakah masih dalam toleransi ataukah sudah terkena pencemaran udara. Alat ini didesain compact sehingga sangat mudah dibawa dan digunakan. Air quality meter ini mempunyai humidity 0.0 to 99.9% R H. Air quality meter sering digunakan di industri, pabrik, laboratorium atau perkantoran .
    atribut:
    • Netto Weight (kg): 0.11
    • Manufacturing Number: CO250
    • Dimension Unit (mm): 200x70x57
    • Type: Indoor Air Quality
  4. KRISBOW Regulator Las CO2
    Mulai

    Rp1.099.900

    KRISBOW Regulator Las CO2
    atribut:
    • Gas Service: CO₂
    • Outlet Flow Gauge (L/minute): 0-25 LPM CO₂
    • Inlet Gauge (MPa): 25
    • Inlet Connection: G5/8”-RH(F)
    • Outlet Connection (mm x RH (M): M12x1
    • Dimensions (mm): 210x170x110
  5. Lutron Co2 Meter Temperature
    Mulai

    Rp7.399.900

    Lutron Co2 Meter Temperature
    Deskripsi:
    CO2 METER, Temperature.GC-2028- CO2 range : 0 to 4,000 ppm.- CO2 sensor : NDIR, long term reliability.- CO2 with alarm setting.- Function : CO2 (Carbon dioxide), Dew point, Temperature.- Data hold, Record (Max., Min.).- RS232/USB computer interface.
    atribut:
    • CO2 Range (ppm): 0 to 4000
    • CO2 Sensor: NDIR, long term reliability
  6. Chiyoda Seiki Regulator CO2 2 Gauge with Heater
    Mulai

    Rp4.799.900

    Chiyoda Seiki Regulator CO2 2 Gauge with Heater
    Deskripsi:
    High flows of CO2 lead to the formation of dry ice crystals insideregulator orifices. These crystals reduce or stop flows completely. #EH series electrically heated, thermo statically controlled, regulator prevent internal dry ice accumulations and freeze-up inside orifices.
    atribut:
    • Manufacturing Number: EH-2N
    • Dimensions (cm): 10x10x10
    • Type: Electrically Heated
    • Gas: Oxygen (Non-syphon cylinder)
    • Applicable Gas: CO2 (Non-syphon cylinder)
    • Flow Meter (nl/minute): 2-25
    • Flow Rate (nl/minute): 25
    • Heater Power (W): 190
    • Length (m): 2
    • Maximum Flow Rate (nl/minute): 25
    • Maximum Working Inlet Pressure (kgf/cm²): 165
    • Pressure (kgf/cm²): 1-3
    • Weight (kg): 2.06
  7. Lutron Co2 Meter+Humidity Temperature
    Mulai

    Rp7.999.900

    Lutron Co2 Meter+Humidity Temperature
    Deskripsi:
    CO2 METER, + Humidity, Temperature.GCH-2018- CO2 range : 0 to 4,000 ppm.- CO2 sensor : NDIR, long term reliability.- CO2 with alarm setting.- Function : CO2 (Carbon dioxide), Humidity, Dew point, Temperature.- Data hold, Record (Max., Min.).- RS232/USB computer interface.
    atribut:
    • CO2 Range (ppm): 0 to 4000
    • CO2 Sensor: NDIR, long term reliability
  8. TESTO CO Meter
    Mulai

    Rp8.099.900

    TESTO CO Meter
    Deskripsi:
    Carbon monoxide is a particularly dangerous gas. It is colorless, it is odorless and above all it is lethal. That’s why it is so important that CO checks are carried out by the book when a gas heating or boiler is being serviced or installed. This not only ensures that the heating or boiler is working properly, it also helps to prevent tragic accidents that occur as a result of carbon monoxide poisoning.The testo 317-3 CO meter. For measuring carbon monoxide in the surrounding airA few seconds. That’s all it takes. That’s all it takes to be on the safe side and test the surrounding air for carbon monoxide. The testo 317-3 CO meter measures the concentration of carbon monoxide in the surrounding air and presents the readings on an easy-to-read display. The CO meter has both a visual and an audible alarm which are triggered when a threshold is crossed. The thresholds can be adjusted individually.The CO meter comes with a carry case and a belt clip to ensure that you always have your meter on you and a handstrap which can be wrapped loosely around the wrist to prevent the meter from falling onto the floor.And as if that wasn’t enough to convince you, the testo 317-3 also comes with a 3-year CO sensor warranty. There’s testo for you. Product Includes: testo 317-3 CO meter for measuring CO in the surrounding air, carry case, belt clip, earphones, handstrap, calibration protocol.CO measurement in the heated environment Carbon monoxide (CO) is a colourless, odourless and taste-free gas, but also poisonous. Its sources include the incomplete combustion of substances containing carbon (oil, gas and solid fuels, etc.). If CO manages to get into the bloodstream through the lungs, it combines with haemoglobin thus preventing oxygen from being transported in the blood; this in turn will result in death through suffocation. This is why it is necessary to regularly check CO emissions at the combustion points of heating systems and also in the surrounding areas.
    atribut:
    • Accuracy: ±3 ppm (0 to +29 ppm) ±10 % (+30 to +1999 ppm)
    • Measuring Range: 0 to +1999 ppm
    • Operating Temperature: -5 to +45 °C
    • Resolution: 1 ppm
    • Storage Temperature: -20 to +45 °C
    • Battery Life: 150 h (with beeper switched off)
    • Battery Type: 2 AAA micro batteries
  9. Amprobe Handheld Carbon Dioxide Meter
    Mulai

    Rp10.999.900

    Amprobe Handheld Carbon Dioxide Meter
    Deskripsi:
    Instant feedback with CO2 levels, with additional temperature and humidity measurement. Built in alarm warns against dangerous CO2 levels. The portable CO2-100 Air Quality meter is designed to measure air quality compliance in occupied spaces such as offices, production floors, schools or hospitals.
    atribut:
    • Measuring Range (ppm): 0 - 9999 (CO2); 5001 - 9999 (Out of Scale range)
    • RH Range (%): 0 -95
    • Temperature Range (°C): -10 - 60
    • Dew Point Temperature (°C): -20 - 59.9
    • Wet Bulb Temperature (°C): -5 - 59.9
    • Resolution CO2 Consentration (ppm): 1
    • Resolution Humidity (%): 0.1
    • Sensing Tech: CO2-NIDR Sensor
    • Humidity: Rotronic Capacitor Type
    • Power Supply (V): AA Type (UM-3)
    • Temperature Resolution (°C/°F): 0.1
  10. Tenmars Large LED Screen CO2
    Mulai

    Rp18.999.900

    Tenmars Large LED Screen CO2
    Deskripsi:
    Tenmars TM-187 is a CO2 meter in the air. In addition, the machine also has a large display like a clock. The Tenmars TM-187 CO2 meter also has a temperature measurement function, in addition to measuring CO2. The meter allows to store the measurement results. The CO2 meter is compact and easy to use.The Tenmars TM-187 CO2 meter is used to measure temperature and CO2 in the environment, the device is beautifully designed with a colorful LED display.Can be used for wall or desktop use for daily temperature and CO2 monitoring.
    atribut:
    • Measurement Range: Temperature : -20.0°C-70.0°C/-4.0°F-158.0°F; Humidity : 1%~99%RH; Carbon dioxide : 1~9999PPM
    • Resolution: Temperature : 0.1; Humidity : 0.1, Carbon dioxide : 1
    • Accuracy: Temperature : ±1°C(5°C~60°C) ±2°F(41°F~140°F) Other ranges ±2°C/±4°F; Humidity : ±5%RH (20~80%RH@25°C) Other ranges ±8%RH; Carbon dioxide : ±70PPM or ±5% (≦2000PPM) Other ranges ±7%; Analog Output : ±0.3mA or ±2%(load≦250Ω)
    • Power: AC Input : 24Vac/Vdc±20%(50~60Hz); DC Input : 9~15V
    • Update Rate: Once per second
    • Computer Interface: USB; RS-232; RS-485
    • Dimension (LxWxH) (mm): 260x178x47
    • Dry Contact Specification: Maximum 1A @30Vdc (Normal open)
    • Power Consumption Operation (W): ≦ 7
    • Transmission Format (bps): 115200 8:N:1
  11. Daesung Regulator CO2
    Mulai

    Rp199.900

    Daesung Regulator CO2
    atribut:
    • Use for: CO2
  12. Lutron CO Meter
    Mulai

    Rp4.199.900

    Lutron CO Meter
    Deskripsi:
    CO METERModel : GCO-2008- CO (Carbon monooxide), Temperature.- CO range : 0 to 1,000 ppm.- Temperature. : 0 to 50 oC, oC/oF.- CO response time : 30 second.- Data hold Record (Max., Min.).- RS232/USB computer interface.- 1.5 V battery (UM-4/AAA) x 6 PCs or DC 9V adapter in.
    atribut:
    • Temperature (°C): 0 to 50
    • CO Response Time (s): 30
  13. Aston Selang Air Benang (Per Meter Tanpa Putus)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.900

    Aston Selang Air Benang (Per Meter Tanpa Putus)
    Deskripsi:
    Harga yang tercantum adalah harga per 1 meter. Contoh : jika anda membeli 8 meter maka akan dikirimkan 8 meter tanpa putus.
    atribut:
    • Length (m): 50
  14. BETA Selang Air DOF (Per Meter Tanpa Putus)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.900

    BETA Selang Air DOF (Per Meter Tanpa Putus)
    Deskripsi:
    Harga yang tercantum adalah harga per 1 meter. Contoh : jika anda membeli 8 meter maka akan dikirimkan 8 meter tanpa putus.
    atribut:
    • Length (m): 50
  15. KRISBOW Regulator CO2 dengan Heater
    Mulai

    Rp1.999.900

    KRISBOW Regulator CO2 dengan Heater
    atribut:
    • Gas Service: CO₂
    • Outlet Flow Gauge (L/minute): 0-25 LPM CO₂
    • Inlet Gauge (MPa): 25
    • Inlet Connection: G5/8”-RH(F)
    • Outlet Connection (mm x RH (M): M12x1
    • Dimensions (mm): 210x190x190
  16. Extech Carbon Monoxide (CO) Meter
    Mulai

    Rp6.899.900

    Extech Carbon Monoxide (CO) Meter
    atribut:
    • Measuring Range (ppm): 0-1000
    • Measurement Range (ppm): 0-1000
    • Resolution (ppm): 1
    • Accuracy (%): ±5 or ±10 ppm
    • Sensor Type: Stabilized electrochemical Gas-specific (CO)
    • Operating Temperature (°C): 0 to 50
    • Operating Humidity (%RH): 0 to 99
    • Storage Temperature (°C): -30 to 60
  17. Daesung Flow Meter for Argon/CO2 Regulator
    Mulai

    Rp239.900

    Daesung Flow Meter for Argon/CO2 Regulator
    atribut:
    • Use for: Argon/CO2
  18. CRC CO Contact Cleaner
    Rating:
    100% of 100
    (1)
    Mulai

    Rp95.900

    CRC CO Contact Cleaner
    Deskripsi:
    Pembersih contact cleaner yang tidak mengandung zat berbahaya : VOC, Non-Chlorinated, Non-Flammable, Plastic Safe, NSF K2 registered.
    atribut:
    • Appearance: Colorless Volatile Liquid
  19. Furukawa Electric Electrical Tape
    Mulai

    Rp119.900

    Furukawa Electric Electrical Tape
    Deskripsi:
    F-CO TAPE NO.2 is a high-voltage insulating tape composed of a polyethylene base material laminated with a butyl rubber-based self-bonding adhesive material. It is in conformity with the Black-Colored Adhesive Polyethylene Insulating Tape (in Japanese) of the Interior Wiring Standards 1), and is a standardized product in JCAA 2) D 004. It is widely used for insulating the joints and terminations of various rubber- and plastic-insulated cables up to 69 kV. Flame-retardant F-CO TAPE NO.2 is also available. Note 1: Standards formulated by the Japan Electric Association Note 2: Japan Power Cable Accessories Association
    atribut:
    • Thickness (mm): 0.5
    • Width (mm): 20
    • Length (m): 10
    • Tensile Strength (N/mm²): 4
    • Elongation (%): 400
  20. Melzer Regulator CO2
    Mulai

    Rp309.900

    Melzer Regulator CO2
    atribut:
    • Inlet Pressure (Bar): 250
    • Outlet Pressure (Bar): 2.5
Daftar Harga Co2 Meter Terbaru January 2026
TESTO CO and CO2 MeterRp27.999.900
Amprobe Wall-Mounted CO2 MeterRp13.999.900
Extech CO2 Meter Portable Air QualityRp10.999.900
KRISBOW Regulator Las CO2Rp1.099.900
Lutron Co2 Meter TemperatureRp7.399.900
Chiyoda Seiki Regulator CO2 2 Gauge with HeaterRp4.799.900
Lutron Co2 Meter+Humidity TemperatureRp7.999.900
TESTO CO MeterRp8.099.900
Amprobe Handheld Carbon Dioxide MeterRp10.999.900
Tenmars Large LED Screen CO2Rp18.999.900

Data diperbarui pada 26/01/2026 (Harga belum termasuk PPN)